Motion
EE1802TTX4

LIFT-ALL
EE1802TTX4

2" X 4' E/E 1-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #04276606
MFR #EE1802TTX4
List Price$31.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1802TTX4

2" X 4' E/E 1-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #04276606
MFR #EE1802TTX4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.61/each for your price

Overview

Mfr description
EE1802TTX4 EE1-802TT SLING TUFFEDGE II
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Sling Type
    Eye End
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Striping
    1 Center Stripe, 2 Edge Stripes
  • Center Stripe Color
    Blue
  • Number of Web Plies
    1
  • Overall Thickness
  • Sling Vertical Weight Capacity
    3200 lb
  • Sling Choker Weight Capacity
    2500 lb
  • Sling Vertical Basket Weight Cap
    6400 lb
  • Edge Stripe Color
    Blue
  • Eye Type
    Twisted Eye
  • Eye Lining Type
    Standard
  • Sling Color
    Silver
  • Eye Length
    10 in
  • Web Weight Capacity
    1600 lb per 2" Width
  • Manufacturer Upc Number
    697886111229
  • UPC_NO
    697886111229
  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    3200 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    4 ft
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Weight
    0.9 lbs
  • Width
    2 in
  • Product Class
    0B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text