Motion
EE2802TTX14

LIFT-ALL
EE2802TTX14

2" X 14' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #04276632
MFR #EE2802TTX14
List Price$74.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802TTX14

2" X 14' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #04276632
MFR #EE2802TTX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.88/each for your price

Overview

Mfr description
EE2802TTX14 EE2-802TT SLING TUFFEDGE II
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Sling Type
    Eye End
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Striping
    1 Center Stripe, 2 Edge Stripes
  • Center Stripe Color
    Blue
  • Number of Web Plies
    2
  • Overall Thickness
  • Sling Vertical Weight Capacity
    6400 lb
  • Sling Choker Weight Capacity
    5000 lb
  • Sling Vertical Basket Weight Cap
    12800 lb
  • Edge Stripe Color
    Blue
  • Eye Type
    Twisted Eye
  • Eye Lining Type
    Standard
  • Sling Color
    Silver
  • Eye Length
    10 in
  • Web Weight Capacity
    1600 lb per 2" Width
  • Manufacturer Upc Number
    697886245610
  • UPC_NO
    697886245610
  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    6400 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    14 ft
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    3.65 lbs
  • Width
    2 in
  • Product Class
    0B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought