Motion
EE2804TTX20

LIFT-ALL
EE2804TTX20

4" X 20' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
Mi Item #04276645
MFR #EE2804TTX20
Price$245.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2804TTX20

4" X 20' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
Mi Item #04276645
MFR #EE2804TTX20

Mfr description
EE2804TTX20 EE2-804TT SLING TUFFEDGE II
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.95/each

Specifications

Dimensions

  • Eye Length
    12 in
  • Overall Length  
    20 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    20 ft
  • Sling Vertical Basket Weight Cap
    23000 lb
  • Web Width  
    4 in
  • Weight
    10.3 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    23000 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    9200 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Edge Stripe Color
    Blue
  • Eye Lining Type
    Standard
  • Eye Type
    Twisted Eye
  • Manufacturer Upc Number
    697886112998
  • Material
    POLYESTER
  • Nominal Break Strength
    11500 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    0B
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    9200 lb
  • Sling Color
    Silver
  • Sling Type
    Eye End
  • Sling Vertical Weight Capacity
    11500 lb
  • Striping
    1 Center Stripe, 2 Edge Stripes
  • UPC_NO
    697886112998
  • Vertical Capacity 90
    11500 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 4" Width
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)