Motion
EN1601NX3

LIFT-ALL
EN1601NX3

1" X 3' ENDLESS 1-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #04276652
MFR #EN1601NX3
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1601NX3

1" X 3' ENDLESS 1-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #04276652
MFR #EN1601NX3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.99/each

Specifications

Dimensions

  • Overall Length  
    3 ft
  • Overall Thickness  
    1/8 in
  • Sling Length
    3 ft
  • Sling Vertical Basket Weight Cap
    4800 lb
  • Web Width  
    1 in
  • Weight
    0.326 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    4800 lbs
  • Choker Capacity
    1900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Edge Stripe Color
    Black
  • Manufacturer Upc Number
    697886100568
  • Material
    NYLON
  • Nominal Break Strength
    2400 lbs
  • Number of Web Plies
    1
  • Plies
    1
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    1900 lb
  • Sling Color
    Yellow
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    2400 lb
  • Striping
    1 Edge Stripe
  • Ultimate Break Strength Or Proof Tst
    4800 lbs
  • UPC_NO
    697886100568
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1200 lb per 1" Width

Overview

Mfr description
EN1601NX3 SLING NYLON 1"X3' TYPE 5
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought