Motion
43076
43000-Series High Speed Steel M2 Grade Stack Cut Toothed Annular Cutter, 2-3/8" Cut dia.
MI ITEM #04276749
MFR #43076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43000-Series High Speed Steel M2 Grade Stack Cut Toothed Annular Cutter, 2-3/8" Cut dia.
MI ITEM #04276749
MFR #43076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43076 CUTTER ANNULAR 2-3/8"X3"

Specifications

  • Cutter Diameter
    2-3/8 in
  • Cutting Depth
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1-1/4 in
  • Shank Type
    Weldon Flat
  • Stack Cut Teeth
    Stack Cut
  • Number Of Teeth
    10
  • Number Of Flats
    2 Flats
  • Overall Length
    6.02 in
  • Material Grade
    M2
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    43000
  • Magnetic Drill Compatibility
    HMD915, HMD916
  • Pilot Pin Length Comp
    3 in
  • Pilot Pin Compatibility
    21805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text