Motion
01312 M
Square End Mill - E2030 Series, Cobalt High Speed Steel Material, Uncoated Finish/Coating, Single End, 7/16 in Mill Diameter, 2 Flutes, 13/16 in Length of Cut
MI ITEM #04276764
MFR #01312 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - E2030 Series, Cobalt High Speed Steel Material, Uncoated Finish/Coating, Single End, 7/16 in Mill Diameter, 2 Flutes, 13/16 in Length of Cut
MI ITEM #04276764
MFR #01312 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01312 MILL END 2 FLT 7/16" COBALT

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    Keyway
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    E2030
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text