Overview
Mfr description
02337 MILL END 2 FLT LONG 5/8"
Specifications
- Mill Diameter
- Mill MaterialCobalt High Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillNo
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length4-1/8 in
- Shank TypeWeldon Flat
- Length TypeLong
- SeriesE2080
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data