Motion
08426 M
Square End Mill - E2040 Series, Cobalt High Speed Steel Material, Uncoated Finish/Coating, Single End, 1 in Mill Diameter, 4 in Length of Cut
MI ITEM #04276794
MFR #08426 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - E2040 Series, Cobalt High Speed Steel Material, Uncoated Finish/Coating, Single End, 1 in Mill Diameter, 4 in Length of Cut
MI ITEM #04276794
MFR #08426 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08426 MILL END 4 FLT LONG 1" COBALT

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    6-1/2 in
  • Shank Type
    Weldon Flat
  • Length Type
    Long
  • Series
    E2040
  • Material Grade
    M42
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text