Motion
11071 M
Square End Mill - E1050 Series, High Speed Steel Material, Uncoated Finish/Coating, Double End, 1/2 in Mill Diameter, 2 Flutes, 13/16 in Length of Cut
MI ITEM #04276800
MFR #11071 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - E1050 Series, High Speed Steel Material, Uncoated Finish/Coating, Double End, 1/2 in Mill Diameter, 2 Flutes, 13/16 in Length of Cut
MI ITEM #04276800
MFR #11071 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11071 MILL END 2 FLT DE 1/2" HSS

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    Keyway
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-3/4 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    E1050
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought