Motion
41305
Ball End Mill - E2110 Series, Cobalt High Speed Steel Material, 3/8 in Mill Dia., 3/4 in Cutting Length, 3/8 in Shank Dia., 2-1/2 in Overall Length
MI ITEM #04276808
MFR #41305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - E2110 Series, Cobalt High Speed Steel Material, 3/8 in Mill Dia., 3/4 in Cutting Length, 3/8 in Shank Dia., 2-1/2 in Overall Length
MI ITEM #04276808
MFR #41305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41305 MILL END 2 FLT BALL 3/8"

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    E2110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text