Specifications
Dimensions
- Port SizeOne-touch fitting for 6 mm
Details
- Country of OriginCN
- Flow Direction4-Way
- Manufacturer Product Page
- Piping TypeManifold
- SeriesVQC
- Wiring TypeIndividual Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)