Specifications
Dimensions
- Punch Size0.598 in, 0.638 in, 0.732 in, 0.803 in, 0.885 in, 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-5/16 in, 1-7/32 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Details
- Accessory TypeDraw Stud
- For Use With12307, 12308, 12335, 12338, 12341, 12344, 21115, 35177, 35192, 36506, 36508, 36687, 36688, 36690, 36691, 36692, 36693, 36910, 39860, 71BB, 7211BB-1/2, 7211EBB-15.2, 7211EBB-18.6, 7211EBB-20.4, 7235BB/32013, 7238SB/34757, 730BB-1, 730BB-1-1/16, 730BB-1-1/4, 730BB-1-1/8, 730BB-1-5/16, 730BB-11/16, 730BB-13/16, 730BB-15/16, 730BB-3/4, 730EBB-18.6, 730EBB-20.4, 735BB/19973, 7360SB, 7361SB, 77U-1/2
- Punch TypeKnockout Punches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)