Motion
774
Wire Cutter - Aluminum: 795 mcm, Communication Cable: 1-3/16 in, Copper: 750 mcm Cutting Capacity, No Spring Return, 19-1/8 in Overall Length
MI ITEM #04276858
MFR #774
List Price$1,216.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 795 mcm, Communication Cable: 1-3/16 in, Copper: 750 mcm Cutting Capacity, No Spring Return, 19-1/8 in Overall Length
MI ITEM #04276858
MFR #774

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,216.32/each for your price

Overview

Mfr description
774 HIGH PERFORMANCE RATCHET CABLE

Specifications

  • Overall Length
    19-1/8 in
  • Cutting Capacity
    Aluminum: 795 mcm, Communication Cable: 1-3/16 in, Copper: 750 mcm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Fiberglass
  • Resharpened
    Cannot Be Resharpened
  • Weight
    5.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought