Overview
Mfr description
730-1/2 STANDARD ROUND KNOCKOUT PUNCH
Specifications
- Hole ShapeRound
- Workpiece MaterialSteel
- Cutting Capacity16 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Diameter1/2 in
- MaterialMetal
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ratchet
- UPC_NO783310024088
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data