Motion
304AVBB

GREENLEE
304AVBB

304AVBB
Mi Item #04276862
MFR #304AVBB
Price$74.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
304AVBB

304AVBB
Mi Item #04276862
MFR #304AVBB

Mfr description
304AVBB SLUG-BUSTER SELF CENTERING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.00/each

Specifications

Dimensions

  • Punch Size
    0.598 in, 0.638 in, 0.732 in, 0.803 in, 1 in, 1-15/16 in, 1-7/32 in, 1-7/8 in, 1.115 in, 1.28 in, 1.457 in, 1.595 in, 1.85 in, 1.951 in, 2 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, 2.362 in, 2.52 in, 2.781 in, 7/8 in

Details

  • Accessory Type
    Draw Stud
  • For Use With
    1756AV, 1758AV, 17687, 17690, 1783AV, 1791AV, 31976, 35181, 35182, 36171, 36687, 36692, 437AV, 439AV, 441AV, 721-1-1/2, 7211BB-1-1/2, 7211BB-2, 7211EBB-47, 7211EBB-60, 7237BB/32014, 7238SB/34757, 730101A, 730BB-1-7/8, 730BB-2, 730BB-2-1/2, 730BB-2-1/4, 730BB-2-1/8, 730EBB-47, 730EBB-60, 730MBB, 7360SB/34358, 7361SB/34359, 737BB/19974, 75BB, 76BB, 77P-1-1/2, 77P-2, 77U-1-1/2, 77U-2
  • Punch Type
    Knockout Punches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)