Specifications
Dimensions
- Overall Length10 in
Details
- Connector TypeInsulate & Non-Insulated Terminals & Wire Connectors, Small Lugs
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity8 to 1 AWG
Overview
Mfr description
K111 CRIMPING TOOL 8-1 AWG