Motion
612
Fish Tape, Tape Width: 1-1/2", Tape Material: Steel
MI ITEM #04276868
MFR #612
List Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fish Tape, Tape Width: 1-1/2", Tape Material: Steel
MI ITEM #04276868
MFR #612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.10/each for your price

Overview

Mfr description
612 PISTON CONDUIT 1-1/2"

Specifications

  • Tape Width
    1-1/2 in
  • Tape Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought