Motion
706
Wire Cutter - Aluminum: 1000 mcm, Communication Cable: 1-1/2 in, Copper: 750 mcm Cutting Capacity, 31-1/2 in Overall Length
MI ITEM #04276873
MFR #706
Your Price$310.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 1000 mcm, Communication Cable: 1-1/2 in, Copper: 750 mcm Cutting Capacity, 31-1/2 in Overall Length
MI ITEM #04276873
MFR #706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$310.37/each(List $465.56)

Overview

Mfr description
706 MANUAL HEAVY DUTY CABLE CUTTER

Specifications

  • Overall Length
    31-1/2 in
  • Cutting Capacity
    Aluminum: 1000 mcm, Copper: 750 mcm, Communication Cable: 1-1/2 in
  • Cutting Capacity (Copper & Aluminum)
    Aluminum 1000 kcmil;Copper 750 kcmil
  • Cutting Capacity Kcmil
    1000 Kcmil (Al);750 Kcmil (Cu)
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Fiberglass
  • Resharpened
    Cannot Be Resharpened
  • Application
    Aluminum Cable, Communication Cable, Copper Cable
  • UPC_NO
    783310222910
  • Weight
    6.2 lbs
  • Cutter Type
    Scissor Style Cable Cutter
  • Number Of Pieces
    1
  • Body Material
    Fiberglass
  • Description
    Heavy-Duty Cable Cutter, 31-1/2 in
  • Single Part Length
    800.10 mm;31-1/2 in
  • Length
    31-1/2 in, 800.10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text