Specifications
Dimensions
- Bend Radius4-1/4 to 9-1/2 in
- Tube Outside Diameter1-1/4 (IMC Conduit) in, 2 (Rigid) in
- Weight304.00 lbs
Details
- Bender TypeElectric Bender
- Tube MaterialsPVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)