Motion
28156
28156
MI ITEM #04276880
MFR #28156
Your Price$206.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28156
MI ITEM #04276880
MFR #28156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.78/each(List $284.67)

Overview

Mfr description
28156 SLUG-SPLITTER SELF-CENTERING

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Fiber Glass, Plastic, Stainless Steel, Steel
  • Cutting Capacity
    10 Gauge Stainless Steel
  • Self Centering
    Self-Centering
  • Hole Diameter
    28.3 mm
  • For Conduit Pipe Size
    3/4 in
  • Material
    Alloy Steel
  • Required Driver Type
    Hydraulic, Ratchet
  • UPC_NO
    783310281566

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text