Motion
28158
28158
Mi Item #04276882
MFR #28158
Price$292.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28158
Mi Item #04276882
MFR #28158

Mfr description
28158 SLUG-SPLITTER SELF-CENTERING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.88/each

Specifications

Dimensions

  • For Conduit Pipe Size
    1 in
  • Hole Diameter
    1-11/32 in

Details

  • Cutting Capacity
    10 Gauge Stainless Steel
  • Hole Shape
    Round
  • Material
    Alloy Steel
  • Required Driver Type
    Hydraulic, Ratchet
  • Self Centering
    Self-Centering
  • UPC_NO
    783310281580
  • Workpiece Material
    Fiber Glass, Plastic, Stainless Steel, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)