Motion
7235BB

GREENLEE
7235BB

Knockout - Knockout, Handle/Body Style: Round, Minimum Punch Dia: 7/8 in, Maximum Punch Dia: 1.701 in, 4 Punches
Mi Item #04276886
MFR #7235BB
Price$432.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7235BB

Knockout - Knockout, Handle/Body Style: Round, Minimum Punch Dia: 7/8 in, Maximum Punch Dia: 1.701 in, 4 Punches
Mi Item #04276886
MFR #7235BB

Mfr description
7235BB SLUG-BUSTER MANUAL KNOCKOUT KIT
  • Includes an assortment of commonly-used Slug-Buster® knockout punches, packaged to meet the contractor’s needs
  • High-impact, rugged plastic carrying case
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.60/each

Specifications

Dimensions

  • Maximum Punch Diameter
    1.701 in
  • Minimum Punch Diameter
    7/8 in
  • Punch Diameter
    1.115 in, 1.362 in, 1.701 in, 7/8 in
  • Size Range
    1/2 in to 1-1/4 in

Details

  • Handle/Body Style
    Round
  • Includes
    Plastic Case
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    4
  • Punch Type
    Knockout
  • UPC_NO
    783310320135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)