Motion
7237BB

GREENLEE
7237BB

Knockout - Knockout, Handle/Body Style: Round, Minimum Punch Dia: 1.951 in, Maximum Punch Dia: 2-3/8 in, 2 Punches
Mi Item #04276887
MFR #7237BB
Price$415.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7237BB

Knockout - Knockout, Handle/Body Style: Round, Minimum Punch Dia: 1.951 in, Maximum Punch Dia: 2-3/8 in, 2 Punches
Mi Item #04276887
MFR #7237BB

Mfr description
7237BB SLUG-BUSTER MANUAL KNOCKOUT KIT
  • Assortment of commonly used Slug-Buster® knockout punches, packaged to meet the contractor’s needs in a high-impact, rugged plastic carrying case
  • 1-1/2" and 2" conduit size manual knockout punch kit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.82/each

Specifications

Dimensions

  • Maximum Punch Diameter
    2-3/8 in
  • Minimum Punch Diameter
    1.951 in
  • Punch Diameter
    1.951 in, 2-3/8 in
  • Size Range
    1-1/2 in to 2.0000 in

Details

  • Handle/Body Style
    Round
  • Includes
    Plastic Case
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    2
  • Punch Type
    Knockout
  • UPC_NO
    783310320142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)