Motion
7310SB

GREENLEE
7310SB

Punch Set or Kit - 4.544 in Maximum Punch Diameter
MI ITEM #04276889
MFR #7310SB
List Price$4,246.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7310SB

Punch Set or Kit - 4.544 in Maximum Punch Diameter
MI ITEM #04276889
MFR #7310SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4,246.18/each for your price

Overview

Mfr description
7310SB RAM AND HAND PUMP HYDRAULIC

Specifications

  • Minimum Punch Diameter
    0.885 in
  • Maximum Punch Diameter
    4.544 in
  • Punch Diameter
    0.885 in, 1.115 in, 1.362 in, 1.701 in, 1.951 in, 2.416 in, 2.914 in, 3.539 in, 4.044 in, 4.544 in
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    783310343615
  • Includes
    Standard Conduit Size Punches Dies & Draw Studs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text