1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
45206
45206
MI ITEM #
04276891
MFR #
45206
Price
$840.60
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Impact Wire Rope Cutters
GREENLEE 45206
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
45206
45206
MI ITEM #
04276891
MFR #
45206
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$840.60
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
10 in
Weight
1-1/2 lbs
Details
Cutting Capacity
Aluminum: 600 kcmil, Copper: 600 kcmil, Communication Wire: 1-3/8 in
Overview
Mfr description
45206 COMPACT RATCHET CABLE CUTTER 10"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought