1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
45207
45207
Mi Item #
04276892
MFR #
45207
Price
$960.04
/each
Qty
Add to Cart
Previous Page
Home
GREENLEE 45207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
45207
45207
Mi Item #
04276892
MFR #
45207
Mfr description
45207 COMPACT RATCHET CABLE CUTTER 11"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$960
.04
/each
Add to Cart
Specifications
Dimensions
Overall Height
11 in
Weight
2.4 lbs
Details
Cutting Capacity
Aluminum: 1000 kcmil, Copper: 750 kcmil, Communication Wire: 2 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items