Motion
FTN536-100

GREENLEE
FTN536-100

FTN536-100
Mi Item #04276895
MFR #FTN536-100
Price$203.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
FTN536-100

FTN536-100
Mi Item #04276895
MFR #FTN536-100

Mfr description
FTN536-100 MAGNUMPRO 3/16 X 100FT NYLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.90/each

Specifications

Dimensions

  • Tape Length
    100 ft
  • Tape Width
    3/16 in
  • Weight
    3.6 lbs

Details

  • Tape Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)