Specifications
Dimensions
- For Conduit Pipe Size3/4 in
- Hole Diameter28.3 mm
Details
- Cutting Capacity10 Gauge Steel
- Hole ShapeRound
- Required Driver TypeHand Wrench, Hydraulic, Ratchet Wrench
- UPC_NO783310019817
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)