Motion
GDS20301
Fiberglass Panel Filter, Filter Size: 20 x 30 x 1", Filter Material: Fiberglass
Mi Item #04277003
MFR #GDS20301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Panel Filter, Filter Size: 20 x 30 x 1", Filter Material: Fiberglass
Mi Item #04277003
MFR #GDS20301

Mfr description
GDS20301 FILTER AIR 20"X30"X1" POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Size
    19-5/8 x 29-5/8 x 3/4 in
  • Filter Size
    20 x 30 x 1 in
  • Media Area
    4.17 ft²

Details

  • Filter Material
    Fiberglass
  • Frame Material
    Cardboard
  • Max Operating Temperature
    +180 °F
  • Package Quantity
    12
  • Rated Air Velocity
    300 ft/min
  • Rated Initial Resistance
    0.07 in wg
  • Recommended Final Resistance
    0.5 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)