Motion
7220
MI ITEM #04277061
MFR #7220
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04277061
MFR #7220

Mfr description
7220 DIE 1/4-20 HEX RETHREADING 19/32"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Hex Width  
    19/32 in
  • Thread Size
    1/4 – 20

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)