Motion
7245
Mi Item #04277065
MFR #7245
Price$39.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04277065
MFR #7245

Mfr description
7245 DIE 1/2-20 HEX RETHREADING 1-1/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.13/each

Specifications

Dimensions

  • Hex Width  
    1-1/16 in
  • Thread Size
    1/2 – 20

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)