Motion
7260
Mi Item #04277070
MFR #7260
Price$68.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04277070
MFR #7260

Mfr description
7260 DIE 3/4-16 HEX RETHREADING 1-7/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.98/each

Specifications

Dimensions

  • Hex Width  
    1-7/16 in
  • Thread Size
    3/4 – 16

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)