Motion
7263
Mi Item #04277072
MFR #7263
Price$66.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04277072
MFR #7263

Mfr description
7263 DIE 7/8-14 HEX RETHREADING 1-5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.35/each

Specifications

Dimensions

  • Hex Width  
    1-5/8 in
  • Thread Size
    7/8 – 14

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)