Motion
45002
Spade-Blade Drill Bit - 7/8 to 3 in Drill Bit Size, 6-1/2 in Overall Length
MI ITEM #04277085
MFR #45002
Your Price$102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spade-Blade Drill Bit - 7/8 to 3 in Drill Bit Size, 6-1/2 in Overall Length
MI ITEM #04277085
MFR #45002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.34/each(List $117.69)

Overview

Mfr description
45002 LOCKHEAD ADJ WOOD BITS RD

Specifications

  • Drill Bit Size
    7/8 to 3 in
  • Overall Length
    6-1/2 in
  • Adjustable Blade Bit
    Adjustable-Blade Bit for Drill Press
  • Shank Size
    11/32 in
  • Finish Coating
    Uncoated
  • Curved Cutter
    No
  • Center Point Type
    Self-Feed Screw Point
  • Number of Hole Sizes
    19
  • Increments
    1/8 in
  • Wire Fishing Hole
    No
  • Extension Capability
    No
  • UPC_NO
    024721100191
  • Weight
    0.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought