Motion
48215
Mi Item #04277089
MFR #48215
Price$133.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04277089
MFR #48215

Mfr description
48215 BIT IMPACT WR AUGER 15/16"X24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.42/each

Specifications

Dimensions

  • Drill Bit Size
    15/16 in
  • Flute Length
    21 in
  • Overall Length
    24 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    Does Not Have a Dual Auger
  • Extension Capability
    Does Not Have Extension Capability
  • Finish Coating
    Uncoated
  • Shank Type
    Hex
  • UPC_NO
    024721482150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)