Motion
48711
Mi Item #04277090
MFR #48711
Price$76.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04277090
MFR #48711

Mfr description
48711 BIT IMPACT WR AUGER 11/16"X18"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.83/each

Specifications

Dimensions

  • Drill Bit Size
    13/16 in
  • Flute Length
    9 in
  • Overall Length
    12 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Cutting Edges
    1
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Solid Or Hollow Center
    Hollow
  • UPC_NO
    024721487117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)