Motion
92113
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
MI ITEM #04277098
MFR #92113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
MI ITEM #04277098
MFR #92113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IWAF21SL810B25 BIT SLOTTED 1/4" HEX

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    1
  • Bit Tip Style
    Slotted
  • Bit Tip Size
    #8 to #10
  • Shank Diameter
    1/4 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    1 in
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought