Overview
Mfr description
46308 BIT SHIP AUGER 1/2"X18"
Specifications
- Drill Bit Size1/2 in
- Bit TypeAuger Bit
- Shank TypeHex
- Dual AugerNo
- Overall Length18 in
- Shank Size3/8 in
- Number Of Spurs1
- Solid Or Hollow CenterHollow
- Finish CoatingUncoated
- Extension CapabilityNo
- Cutting DirectionRight Hand Cut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data