Specifications
Dimensions
- Cutting Depth1-1/2 in
- Saw Diameter1 in
Details
- Arbor CompIVY CLASSIC 28100, IVY CLASSIC 28104, IVY CLASSIC 28105, IVY CLASSIC 28108, IVY CLASSIC 28140, IVY CLASSIC 28142, IVY CLASSIC 28143
- Body MaterialCarbon Steel
- Built In ArborHole Saw Only
- Constant Or Variable PitchVariable
- Cutting Edge TypeToothed
- Cutting MaterialBi-Metal
- Finish CoatingUncoated
- Material GradeM3
- Slug RemovalSlug Ejection Slot
- TPI/Number of Teeth4 to 6 TPI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)