Motion
28040
Toothed Hole Saw - Toothed, Bi-Metal, 2-1/2 in Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #04277611
MFR #28040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Bi-Metal, 2-1/2 in Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #04277611
MFR #28040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28040 HOLESAW 2-1/2" BI-METAL

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • TPI/Number of Teeth
    4 to 6 TPI
  • Arbor Comp
    IVY CLASSIC 28102, IVY CLASSIC 28106, IVY CLASSIC 28109, IVY CLASSIC 28141, IVY CLASSIC 28144
  • Pipe Size Compatibility
    2 in
  • Finish Coating
    Uncoated
  • Material Grade
    M3
  • Body Material
    Carbon Steel
  • Slug Removal
    Slug Ejection Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought