Overview
Mfr description
28100 ARBOR HOLESAW 7/16"HEX
Specifications
- Min Hole Saw Diameter5/8 in
- Max Hole Saw Diameter1-1/8 in
- Shank TypeHex
- Shank Size7/16 in
- Thread Size1/2-20 in
- Quick ChangeNo
- Built In PilotBuilt-In Pilot Drill
- Pilot Drill Length3-1/16 in
- Pilot Drill Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data