1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Ivy Classic Industries
28106
Hole Saw Arbor or Mandrel, Shank Size: 3/8", Hole Saw Diameter Range of 1-1/4" to 6"
MI ITEM #
04277628
MFR #
28106
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Ivy Classic Industries 28106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ivy Classic Industries
28106
Hole Saw Arbor or Mandrel, Shank Size: 3/8", Hole Saw Diameter Range of 1-1/4" to 6"
MI ITEM #
04277628
MFR #
28106
Mfr description
28106 ARBOR HOLESAW 3/8" HEX W/ 2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Max Hole Saw Diameter
6 in
Min Hole Saw Diameter
1-1/4 in
Pilot Drill Diameter
1/4 in
Pilot Drill Length
3-1/16 in
Shank Size
3/8 in
Thread Size
5/8-18 in
Details
Built In Pilot
No
Quick Change
No
Shank Type
Hex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items