Motion
117073

ANSELL
117073

Solvex® 37-145, SIZE 7,0, Light Duty, Unsupported, Green, Nitrile, Gauntlet
MI ITEM #04277666
MFR #117073
Price$3.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
117073

Solvex® 37-145, SIZE 7,0, Light Duty, Unsupported, Green, Nitrile, Gauntlet
MI ITEM #04277666
MFR #117073

Mfr description
117073 SOLVEX 37145 SIZE 7,0
  • No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
  • Sandpatch finish giving the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
  • Fully reusable, with an unequalled abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.14/pr

Specifications

Dimensions

  • Length
    13 in
  • Size
    SIZE 7,0

Details

  • Color
    Green
  • Country of Origin
    Malaysia
  • Description
    Solvex® 37-145, SIZE 7,0, Light Duty, Unsupported, Green, Nitrile, Gauntlet
  • Manufacturer Upc Number
    20076490000022
  • Material
    Nitrile
  • Product Line
    Sol-Vex
  • Product Type
    Chemical Resistant Gloves
  • UPC_NO
    20076490000022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)