Motion
37-155/7-7.5

ANSELL
37-155/7-7.5

AlphaTec® Solvex® Chemical Resistant Gloves - Size Small, Nitrile, Straight Cuff, 13 in Length, Green
Mi Item #04277668
MFR #37-155/7-7.5
Price$4.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37-155/7-7.5

AlphaTec® Solvex® Chemical Resistant Gloves - Size Small, Nitrile, Straight Cuff, 13 in Length, Green
Mi Item #04277668
MFR #37-155/7-7.5

Mfr description
117141 ALPHATEC SOLVEX 37155 SIZE 7,0
  • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
  • No inner cotton flocking, reducing risk of lint contamination and making it ideal for use in production areas sensitive to the introduction of external impurities
  • Sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.22/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    13 in
  • Thickness
    15 mil
  • Weight
    1.50 lbs

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Straight
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • Features & Benefits
    • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial • No inner cotton flocking, reducing risk of lint contamination and making it ideal for use in production areas sensitive to the introduction of external impurities • Sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts • Fully reusable, with an unequaled abrasion resistance • Provides superb comfort for the wearer • Complies with FDA food handling requirements (21 CFR 177.2600) • Superb value and quality combined
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Product Line
    Sol-Vex
  • Standards Met
    21 CFR 177.2600, EN 388 3102, FDA
  • Surface Finish
    Rough
  • UPC_NO
    20076490000114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)