Motion
37-165/9

ANSELL
37-165/9

AlphaTec® Solvex® Chemical Resistant Gloves - Size Large, 9, Nitrile, Straight Cuff, 15 in Length, Green
Mi Item #04277672
MFR #37-165/9
Price$11.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37-165/9

AlphaTec® Solvex® Chemical Resistant Gloves - Size Large, 9, Nitrile, Straight Cuff, 15 in Length, Green
Mi Item #04277672
MFR #37-165/9

Mfr description
117209 ALPHATEC SOLVEX 37165 SIZE 9,0
  • No inner cotton flocking ,reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
  • Sandpatch finish giving the glove a smooth surface that decreases indirect costs ,thanks to fewer rejects of fragile parts
  • Fully reusable, with an unequaled abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.49/pr

Specifications

Dimensions

  • Glove Size
    9, Large
  • Length  
    15 in
  • Thickness
    22 mil
  • Weight
    3.80 lbs

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Straight
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    2
  • Features & Benefits
    • No inner cotton flocking ,reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities • Sandpatch finish giving the glove a smooth surface that decreases indirect costs ,thanks to fewer rejects of fragile parts • Fully reusable, with an unequaled abrasion resistance • Provides superb comfort for the wearer • Complies with FDA food handling requirements (21 CFR 177.2600) • Combining superb value and quality
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Product Line
    Sol-Vex
  • Standards Met
    21 CFR 177.2600, EN 374 AKL, EN 374, EN 388 4102, FDA
  • Surface Finish
    Rough
  • UPC_NO
    20076490005973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)