Motion
117211

ANSELL
117211

AlphaTec® Solvex® 37-165, Heavy Duty, N/A, Unsupported, Green, Nitrile, Gauntlet
Mi Item #04277674
MFR #117211
Price$13.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
117211

AlphaTec® Solvex® 37-165, Heavy Duty, N/A, Unsupported, Green, Nitrile, Gauntlet
Mi Item #04277674
MFR #117211

Mfr description
117211 ALPHATEC SOLVEX 37165 SIZE 11,0
  • No inner cotton flocking ,reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities.
  • Sandpatch finish giving the glove a smooth surface that decreases indirect costs ,thanks to fewer rejects of fragile parts
  • Fully reusable, with an unequaled abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.99/pr

Specifications

Dimensions

  • Glove Size
    11
  • Length  
    15 in
  • Numeric Size
    11,0
  • Size
    SIZE 11,0
  • Thickness
    22 mil

Details

  • Ansi Isea Abrasion Resistance Level
    ANSI Abrasion Level 5
  • Application
    Maintenance|Paint Shop|Maintenance|Warehousing|Preparation of Materials|Production & Processing|Product shipping|Lab and R&D|Repair & Maintenance|Sheet Metal Workshop|Food processing & services|Utilities
  • Applications
    Equipment repair & maintenance|Painting or cleaning tools or robots|Changing tools and dies|Handling incoming goods|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Testing|Opening furnaces draining pumps valves or lines and crackers BTX process
  • Coating Material
    Nitrile
  • Color
    Green
  • Country of Origin
    Thailand
  • Cuff Style
    Gauntlet
  • Cuff Type
    Straight
  • Duty Type
    Heavy Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    2
  • EN388
    4102X
  • FDA Approved
    No
  • Features & Benefits
    • No inner cotton flocking ,reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities. • Sandpatch finish giving the glove a smooth surface that decreases indirect costs ,thanks to fewer rejects of fragile parts • Fully reusable, with an unequaled abrasion resistance • Provides superb comfort for the wearer • Complies with FDA food handling requirements (21 CFR 177.2600). • Combining  superb value and quality.
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Harmonization Code
    4015.19.1150
  • Industry Use
    Machinery and Equipment|Chemical|Food Processing|Utilities
  • Latex Free
    Yes
  • Lining Material
    Unlined
  • Manufacturer Catalog Number
    102941
  • Manufacturer Upc Number
    20076490005997
  • Material
    Nitrile
  • Package Quantity
    12 pairs per inner bag,6 inner bags per case ( 72 Pairs )
  • Product Line
    Sol-Vex
  • Protection Type
    High Chemical Protection|Low Chemical Protection
  • Standards Met
    CE Number|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 388:2016|EN 388:2003|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 374:2003||Food
  • Surface Finish
    Rough
  • UPC_NO
    20076490005997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)