Motion
87-198

ANSELL
87-198

AlphaTec® Chemical Resistant Glove - Size XL or Size 10, Latex, Pinked Cuff, 12 in Length, Yellow
Mi Item #04277677
MFR #87-198
Price$2.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
87-198

AlphaTec® Chemical Resistant Glove - Size XL or Size 10, Latex, Pinked Cuff, 12 in Length, Yellow
Mi Item #04277677
MFR #87-198

Mfr description
185752 ALPHATEC 87198 SIZE 10,0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12 in
  • Thickness
    16 mil, 0.41 mm
  • Weight
    1.60 lbs

Details

  • Ansi Isea Abrasion Resistance Level
    A2
  • Color
    Yellow
  • Cuff Type
    Pinked
  • Grip Pattern
    Fishscale
  • Hand Type
    Pair
  • Liner Color
    Yellow
  • Lining Material
    Flock
  • Material
    Latex
  • Material Type
    Latex
  • Product Line
    FL 100s
  • Standards Met
    21 CFR 177.2600, EN 388 1110, FDA
  • UPC_NO
    20076490008370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)