Motion
27-600

ANSELL
27-600

Hycron® General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #04277694
MFR #27-600
Price$8.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
27-600

Hycron® General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #04277694
MFR #27-600

Mfr description
205857 ACTIVARMR 27600 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9.6800 in to 10.7000 in, 246.00 mm to 272.00 mm
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Silicone-Free, Anti-Static, Latex-Free, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Machinery and Equipment, Metal fabrication
  • Back Material
    Cotton Jersey
  • Coated Design
    3, 4 Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Robust industrial gloves, ensuring superb mechanical protection for heavy-duty applications
  • Description Keyword
    Cotton Blend Lined
  • Duty Type
    Heavy Duty
  • EN388
    4121 B
  • Finger Coverage
    Full
  • Glove Pattern
    Cut and Sewn
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs/Bag
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Blue
  • Liner Material
    Cotton Jersey
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    27-600
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Hycron
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    ActivArmr 27-600
  • Standards Met
    ASTM D 3389-94 Abrasion 4, ASTM F1790-97 Cut Resistance 1, EN 388 4221
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490025445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)