Motion
27-600

ANSELL
27-600

Hycron® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #04277695
MFR #27-600
List Price$8.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
27-600

Hycron® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #04277695
MFR #27-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.69/pr for your price

Overview

Mfr description
205851 ACTIVARMR 27600 SIZE 8, 0

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Standards Met
    ASTM D 3389-94 Abrasion 4, ASTM F1790-97 Cut Resistance 1, EN 388 4221
  • Coating Material
    Nitrile
  • Product Line
    Hycron
  • Description Keyword
    Cotton Blend Lined
  • UPC_NO
    20076490007908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text