Motion
47-200

ANSELL
47-200

Easy Flex General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #04277697
MFR #47-200
Price$5.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47-200

Easy Flex General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #04277697
MFR #47-200

Mfr description
205914 ACTIVARMR 47200 SIZE 10, 0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.70/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    10 to 11.6000 in, 255 to 295.00 mm
  • Men'S Size
    6, 7, 8, 9, 10
  • Size
    6, 7, 8, 9, 10
  • Women's Size
    6, 7, 8, 9, 10

Details

  • Additional Details
    Silicone-Free, Anti-Static, Latex-Free, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Automotive Aftermarket
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    3, 4 Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Nitrile-coated work gloves with excellent grip, offering a more durable alternative to cotton
  • Description Keyword
    Unlined
  • Duty Type
    Light Duty
  • EN388
    2111 A
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Cut and Sewn
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Automotive Aftermarket
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Liner Color
    Off White
  • Liner Material
    Interlock Cotton
  • Lining Material
    Interlock Cotton
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    47-200
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Easy-Flex
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    ActivArmr 47-200
  • Standards Met
    ASTM D 3389-94 Abrasion 3, ASTM F1790-97 Cut Resistance 1, EN 388 1111
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Ergonomic
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    20076490006550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)